Shop All Fishing Tapes, Sticks, & Lines
Ideal
Rapid-Pak 200FT S-Class W/Leadr
Mfr # 31-207
Zoro # G3193395
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft.
- Tape Material Fiberglass Core With Nylon Jacket
- Size 3/16" dia.
- Features Non-Conductive, Round Shape Allows Omni-Directional Capacity, Leader End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-207
- Zoro # G3193395
- UPC # 783250312078
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 200 ft. |
Size | 3/16" dia. |
Details
Tape Material | Fiberglass Core With Nylon Jacket |
Features | Non-Conductive, Round Shape Allows Omni-Directional Capacity, Leader End |
Item | Rapid-Pak 200FT S-Class W/Leadr |
Description
Rapid-Pak 200FT S-Class W/Leadr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID22216)
- SWANSON TOOL 9" Magnetic Torpedo Level (TL001M)
- URREA Speed handle 1/2" (5480)
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L (31-203)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- IDEAL Fish Tape, 1/8 In x 60 ft, Carbon Steel (31-035)
- IDEAL Wire Pulling Lubricant, 5 gal Bucket, Blue (31-375)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-150)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- Ideal Electrical Tools