Shop All Nut Drivers
Ideal
Nut Driver, 9/16 in., Solid, Ins, 5 in.
Mfr # 35-9297
Zoro # G5119816
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Screwdriver and Nut Driver Grouping Nut Drivers
- Magnetic/Nonmagnetic Nonmagnetic
- Nut Driver Hex Size 9/16 in
- Nut Driver Handle Material Multi-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9297
- Zoro # G5119816
- UPC # 783250731374
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 9/16 in |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 1/4 in |
Hex Size | 9/16" |
Details
SAE or Metric | SAE |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Handle Material | Multi-Component |
Insulated / Uninsulated | Insulated |
ESD Safe | No |
Nut Driver Shank Material | Chrome Vanadium Steel |
Nut Driver Shank Style | Solid Round |
Nut Holding | No |
Insulated | Yes |
Nut Driver Handle Color | Yellow with Black Grip |
Nut Driver Handle Design | Cushion Grip |
Tether Capable | Tether Capable |
Nonsparking | No |
Item | Nut Driver |
Tether Style | Tether Capable |
Shank Material | Flame-Resistant Thermoplastic |
Description
Nut Driver, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Deep Impac (CMMT15895)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55059)
- TOOLPRO 12 in Heavy Duty Textured Yellow Plastic Mud Pan (TP03060)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- IDEAL Nut Driver, 5/16 in., Solid, Ins, 5 in. (35-9292)
- IDEAL Nut Driver, 11/32 in., Solid, Ins, 5 in. (35-9293)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Solid, Ins (35-9104)
- IDEAL Nut Driver, 1/4 in., Solid, Ins, 5 in. (35-9291)
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- MOODY TOOL Long Hex Driver, Fixed ESD, .050" (51-2422)
- KLEIN TOOLS 3/16-Inch Nut Driver with 6-Inch Hollow Shaft (646-3/16)
- Ideal Screwdrivers and Nutdrivers