Shop All Nut Drivers
Ideal
Nut Driver, 3/8 in., Solid, Ins, 5 in.
Mfr # 35-9294
Zoro # G5121137
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Holding No
- Nut Driver Handle Design Cushion Grip
- Insulated Yes
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9294
- Zoro # G5121137
- UPC # 783250731343
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 3/8 in |
Nut Driver Overall Length | 9 1/4 in |
Hex Size | 3/8" |
Details
SAE or Metric | SAE |
Nut Holding | No |
Nut Driver Handle Design | Cushion Grip |
Insulated | Yes |
Insulated / Uninsulated | Insulated |
Nut Driver Handle Material | Multi-Component |
Nut Driver Shank Style | Solid Round |
Nut Driver Handle Color | Yellow with Black Grip |
Nonsparking | No |
Magnetic/Nonmagnetic | Nonmagnetic |
ESD Safe | No |
Tether Capable | Tether Capable |
Nut Driver Shank Material | Chrome Vanadium Steel |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Item | Nut Driver |
Tether Style | Tether Capable |
Shank Material | Flame-Resistant Thermoplastic |
Description
Nut Driver, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel (GN5C----T5-LN21)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- ELESA Stainless steel threaded stud, VC.192/50 S-p-3/8-16x2-INOX (VC.192-SST-p (inch sizes))
- PLS Cross Line Laser (PLS 6R Z)
- IDEAL Nut Driver, 5/16 in., Solid, Ins, 5 in. (35-9292)
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- IDEAL Nut Driver, 1/4 in., Solid, Ins, 5 in. (35-9291)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Solid, Ins (35-9104)
- IDEAL Nut Driver, 11/32 in., Solid, Ins, 5 in. (35-9293)
- KO-KEN T Handle Socket 24mm 6 Point 350 x 300mm (104M-24)
- BETA Flexible Hexagon Nut Spinner, 5mm (009430304)
- Ideal Nut Drivers