Shop All Nut Drivers
Ideal
Nut Driver, 1/2 in., Solid, Ins, 5 in.
Mfr # 35-9296
Zoro # G5119807
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Magnetic/Nonmagnetic Nonmagnetic
- ESD Safe No
- Nut Driver Shank Material Chrome Vanadium Steel
- Nut Driver Handle Color Yellow with Black Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9296
- Zoro # G5119807
- UPC # 783250731367
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 1/2 in |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 1/4 in |
Hex Size | 1/2" |
Details
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Nonmagnetic |
ESD Safe | No |
Nut Driver Shank Material | Chrome Vanadium Steel |
Nut Driver Handle Color | Yellow with Black Grip |
Insulated | Yes |
Item | Nut Driver |
Nut Holding | No |
Tether Capable | Tether Capable |
Nut Driver Handle Design | Cushion Grip |
Nut Driver Shank Style | Solid Round |
Nonsparking | No |
Insulated / Uninsulated | Insulated |
Nut Driver Handle Material | Multi-Component |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Tether Style | Tether Capable |
Shank Material | Flame-Resistant Thermoplastic |
Description
Nut Driver, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 17 mm L.38 mm (03010017)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Solid, Ins (35-9104)
- IDEAL Nut Driver, 11/32 in., Solid, Ins, 5 in. (35-9293)
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- IDEAL Nut Driver, 1/4 in., Solid, Ins, 5 in. (35-9291)
- IDEAL Nut Driver, 5/16 in., Solid, Ins, 5 in. (35-9292)
- WIHA Precision Nut Driver, Metric, 4mm, 2-7/16in (26540)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF8125)
- Ideal Screwdrivers and Nutdrivers