Shop All Test Equipment
Ideal
Network Tester Multimode Jumper LC-LC
Mfr # 150056
Zoro # G5587093
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R153000, R151000, R151002
- Includes (2) Optical Fiber Multimode 2 m Duplex Cable with LC-LC Connectors
- Type LC-LC Multimode Jumper
- Product Type Patch Cable
- Compatible with Manufacturer Model Number R151000, R151002, R153000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 150056
- Zoro # G5587093
- Country of Origin China
- Category Test Equipment
Details
Item | Patch Cable |
For Use With | Mfr. No. R153000, R151000, R151002 |
Includes | (2) Optical Fiber Multimode 2 m Duplex Cable with LC-LC Connectors |
Type | LC-LC Multimode Jumper |
Product Type | Patch Cable |
Compatible with Manufacturer Model Number | R151000, R151002, R153000 |
Compatible Manufacturer Part Number | R151000, R151002, R153000 |
Compatible Manufacturer Model Number | R151000, R151002, R153000 |
For Use with Mfr. Model Number | R151000, R151002, R153000 |
For Use With Mfr. Model Number | R151000, R151002, R153000 |
Description
Patch Cable, For Use With Mfr. No. R153000, R151000, R151002, Product Type Patch Cable, Includes (2) Optical Fiber Multimode 2 m Duplex Cable with LC-LC Connectors, Compatible with Manufacturer Model Number R151000, R151002, R153000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- IDEAL Tester, Utp Stp (62-200)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- IDEAL Fiber Optic Test Kit, FiberMaster (33-931)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- IDEAL Tone Generator and Probe Kit (33-864)
- GB ELECTRICAL Testers Hi-Vis Probe (ET6102)
- Ideal Test Equipment