Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Tail, No 10 Fork, Green, Pk50

  • Mfr # 30-3385

  • Zoro # G3698755


product price: $55.79
/pk 50, $1.12/ea

Key Features

For Use With
Fastening Ground Conductor
Length
8 in
Color
Green
Material
Copper
Sub-Category
Grounding Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-3385
Zoro #
G3698755
UPC #
783250679430
Country of Origin
United States

Dimensions

Length
8 in
Length (Straight Wireway)
8 in
Overall Length
8 in

Details

Item
Grounding Pigtail
For Use With
Fastening Ground Conductor
Color
Green
Material
Copper
Sub-Category
Grounding Accessories
Includes
#10 Fork, #10 Ring
Application
Grounding Application
Standards
951L UL Listed
Wire Type
Stranded
Features
Ensures Compliance with Article 250 of the National Electrical Code, Heavy-Duty Fork Terminal Available on Stranded Pigtails Attach Easily to Device Grounding Screw, Thread-Forming, Hole-Finding Ground Screw with Combination Slotted, Phillips, Hex and #2 Robertson Head

Description

Grounding Tail, Ring and Ground Screw w/ #10 Fork, Length (In.) 8, Green Color, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.