Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Leader End Style, 1000 ft L
Mfr # 31-159
Zoro # G306156545
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (4) Replacement Leaders, Adhesive
- Product Type Field Application Kit
- Tool Length 1,000 ft
- Compatible with Product Type Fish Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-159
- Zoro # G306156545
- UPC # 783250212576
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tool Length | 1,000 ft |
Details
Material | Steel |
Includes | (4) Replacement Leaders, Adhesive |
Item | Fish Tape |
Product Type | Field Application Kit |
Compatible with Product Type | Fish Tape |
Maximum Pull | 500 lb |
Compatible with Manufacturer Model Number | 31-148 |
Compatible with Brand | IDEAL |
Maximum Wire Capacity | 10 AWG |
Minimum Wire Capacity | 24 AWG |
End Style | Leader |
Compatible with Series | S-Class |
Wire Capacity Range | 24 AWG - 10 AWG |
Compatible with Manufacturer Part Number | 31-148 |
Compatible Manufacturer Part Number | 31-148 |
Compatible with Manufacturer Model Number [NEW] | 31-148 |
Compatible Manufacturer Model Number | 31-148 |
For Use with Mfr. Model Number | 31-148 |
For Use With Mfr. Model Number | 31-148 |
Description
Fish Tape, Product Type Field Application Kit, End Style Leader, Material Steel, Tool Length 1,000 ft, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Pull 500 lb, Compatible with Brand IDEAL, Compatible with Grainger Part Number 31AD53, Compatible with Manufacturer Model Number 31-148, Compatible with Series S-Class, Compatible with Product Type Fish Tape, Includes (4) Replacement Leaders, Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- JET JCT-5670, 1/2" Industrial Drill (JCT-5670)
- IDEAL Fish Tape, Round, Steel, 3-1/2 in. L (31-094)
- IDEAL 6500 Ft Rope In 4 Gallon Pail (31-340)
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L (31-203)
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- GREENLEE Fish Tape, Flexible Steel, 100 ft. (FTFS439-100)
- Ideal Fishing Tapes, Sticks, & Lines