Shop All Test Equipment
Ideal
Fiber Optic Scribe, Carbide
Mfr # 45-359
Zoro # G0795886
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 30 Degrees Single Bevel for a Precise Score, Clear Safety Cap Protects the Blades from Damage When Not in Use, Double Ended Blade Doubles Tool Life, Soft Non-Slip Grip Provides Precise Control During Scribing
- Includes Safety Cap
- Grip Type Smooth
- Blade Edge Type Bevel
- Blade Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-359
- Zoro # G0795886
- UPC # 783250536795
- Country of Origin United States
- Category Test Equipment
Dimensions
Tool Length | 5 in |
Blade Width | 0.25 in |
Details
Item | Fiber Scribe |
Features | 30 Degrees Single Bevel for a Precise Score, Clear Safety Cap Protects the Blades from Damage When Not in Use, Double Ended Blade Doubles Tool Life, Soft Non-Slip Grip Provides Precise Control During Scribing |
Includes | Safety Cap |
Grip Type | Smooth |
Blade Edge Type | Bevel |
Blade Material | Carbide |
Product Type | Double-Ended Fiber Optic Scribe |
Reversible Blade | Yes |
Cable Composition | Fiber |
Multi Function | Cut |
Color | Black |
Description
Fiber Scribe, Tool Length 5 in, Blade Width 0.25 in, Blade Edge Type Bevel, Blade Material Carbide, Reversible Blade Yes, Grip Type Smooth, Includes Safety Cap, Features 30 Degrees Single Bevel for a Precise Score, Clear Safety Cap Protects the Blades from Damage When Not in Use, Double Ended Blade Doubles Tool Life, Soft Non-Slip Grip Provides Precise Control During Scribing, Product Type Double-Ended Fiber Optic Scribe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50AG7)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- IDEAL Tester, Utp Stp (62-200)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- JONARD TOOLS Multi Function Tester/Toner With Bed Of Nails Clips (TET-700BC)
- Ideal Test Equipment