Shop All Cable and Wire Cutters
Ideal
9-3/4" Cable Cutter, Shear Cut
Mfr # 35-053
Zoro # G3033502
product price: $433.69
/ea
Free Shipping & Returns
$433.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Hard-Drawn Copper and Aluminum Cables
- Overall Length 9 3/4 in
- Cutting Action Shear
- Cutting Capacity Communication Cable 750 MCM
- Handle Design Plastic Covered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-053
- Zoro # G3033502
- UPC # 783250350537
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 3/4 in |
Details
Primary Application | Cuts Hard-Drawn Copper and Aluminum Cables |
Cutting Action | Shear |
Item | Cable Cutter |
Cutting Capacity Communication Cable | 750 MCM |
Handle Design | Plastic Covered |
Features | Hardened Steel Blades Ensure Consistent Cuts And Long-Term Durability, Molded-In Foot Provides Stability And Leverage When Making Multiple Cuts, The Bigfoot(TM) Cable Cutter Is Designed To Cut 750 Kcmil (Mcm) And Smaller Hard-Drawn Copper And Aluminum Cables |
Jaw Material | Steel |
Material Application | Aluminum, Copper |
Ratcheting Jaw | Yes |
Handle Style | Smart Grip |
For Maximum Wire Thickness | 750 MCM |
Application | Cuts Copper, Aluminum, Can Communication Cable |
For Use With | 750 kcmil (MCM) and Smaller Hard Drawn Copper and Aluminum Cables |
Description
The Ideal 35-053 9 3/4" Cable Cutter is the perfect tool for hard-drawn copper and aluminum cables. It can cut a 750 MCM cable in one motion. This shear cutter has a ratcheting cutting action that cuts through hard drawn copper and aluminum cables with ease. The plastic covered handle provides extra comfort when you are using this cable cutter. The cable cutter has an overall length of 9 3/4 in., so it is easy to store or transport from one location to another. The Ideal Cable Cutter will help you to get your job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Dies, unit: metric, Thread: MF 5x0.5, 61000-M5X0.5 (61000-M5X0.5)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- STM 8pc Brass Drive Pin Punch Set (606268)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- IDEAL T-Cutter Lite (45-260)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- IDEAL 12" Cable Cutter, Shear Cut (35-078)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- Ideal Cable and Wire Cutters