Shop All Cable and Wire Cutters
Ideal
9-1/2" Cable Cutter, Shear Cut
Mfr # 35-3052
Zoro # G4284497
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 9 1/2 in
- Cutting Action Shear
- Handle Design Smart-Grip
- Features Drop-Forged, Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High-Carbon Steel Construction, Precision-Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-3052
- Zoro # G4284497
- UPC # 783250582778
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 1/2 in |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Shear |
Item | Cable Cutter |
Handle Design | Smart-Grip |
Features | Drop-Forged, Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High-Carbon Steel Construction, Precision-Ground |
Jaw Material | Steel |
Material Application | Aluminum, Copper |
For Maximum Wire Thickness | Aluminum : 4/0, Copper : 2/0 |
Handle Style | Smart Grip |
Application | For Cutting Cable |
For Use With | Copper And Aluminum |
Description
This Ideal 9-1/2" Cable Cutter is the tool you need to get the job done. It has a smart grip handle and hardened cutting edges for accurate cuts without cable distortion. With its shear cut action, this precision-ground cable cutter offers accuracy without any loss of material. This tool can cut aluminum and copper cables with ease. The Smart Grip handle design makes it easy to hold onto while you work. Ideal Tools' 9 1/2" Cable Cutter is your best choice when it comes to working with cables and wires in general.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- BOSCH Chisel, Flat, 1 X 18 In, Spline Drive (HS1812)
- HHIP M3 X 3.4mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0051)
- BON TOOL Bon 14-263 Shovel, Squareuare Point 27" D Wood Handle (14-263)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- IDEAL 12" Cable Cutter, Shear Cut (35-078)
- IDEAL T-Cutter Lite (45-260)
- IDEAL T-Cutter (45-123)
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- IDEAL 22" Cable Cutter, Shear Cut (35-032)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- Ideal Cable and Wire Cutters