Shop All Cable and Wire Cutters
Ideal
9-1/2" Cable Cutter, Shear Cut
Mfr # 35-052
Zoro # G4284472
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts 2/0 and Smaller Aluminum and Copper Cables
- Overall Length 9 1/2 in
- Cutting Action Shear
- Features Cuts 2/0 Copper And 4/0 Aluminum (Not For Use On Acsr), Drop-Forged, Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High-Carbon Steel Construction, Precision-Ground
- Handle Design Vinyl Coated, Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-052
- Zoro # G4284472
- UPC # 783250350520
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 1/2 in |
Details
Primary Application | Cuts 2/0 and Smaller Aluminum and Copper Cables |
Cutting Action | Shear |
Features | Cuts 2/0 Copper And 4/0 Aluminum (Not For Use On Acsr), Drop-Forged, Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High-Carbon Steel Construction, Precision-Ground |
Handle Design | Vinyl Coated, Comfort Grip |
Item | Cable Cutter |
Jaw Material | Steel |
For Maximum Wire Thickness | Aluminum : 4/0, Copper : 2/0 |
Handle Style | Dipped |
Material Application | Aluminum, Copper |
Application | For Cutting Cable |
For Use With | Copper And Aluminum |
Description
Cable Cutter, Cutting Action Shear, Features Cuts 2/0 Copper And 4/0 Aluminum (Not For Use On Acsr), Drop-Forged, Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High-Carbon Steel Construction, Precision-Ground, For Maximum Wire Thickness Aluminum : 4/0, Copper : 2/0, Handle Style Dipped, Jaw Material Steel, Material Application Aluminum, Copper, Overall Length 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Hose Extension For Hand Operated Grease Guns, 18" (LING218)
- HYDE SPREADER 3IN V-NOTCH (05532)
- WILLIAMS Williams Prybar Set, 3pcs. (C-803)
- PROTO 6 5/8 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J226G)
- IDEAL Combination Stripping & Crimping Tool (30-428)
- IDEAL 12" Cable Cutter, Shear Cut (35-078)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- IDEAL T-Cutter Lite (45-260)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- Ideal Cable and Wire Cutters