Shop All Wire Strippers & Crimpers
Ideal
7 in Wire Stripper 1/4 in
Mfr # 45-262
Zoro # G0348083
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 in
- Primary Crimping Application Coax Cable
- Overall Length 7 in
- Material Body Frame: Heavy Duty Zinc Die Cast
- Features Knife Type Blade, User Defined Strip Lengths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-262
- Zoro # G0348083
- UPC # 783250452620
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Overall Length Range | 6 - 8 in |
Maximum Wire/Cable Diameter | 1/4 in |
Description
If you are looking for a wire stripper that can handle coax cable, the Ideal 45-262 7 in Wire Stripper is just what you need. The heavy duty zinc die cast body frame ensures durability and long life. The wire stripper is ideal for coax cable and has a 1/4" capacity. It has an overall length of 7 in., making it easy to reach into tight spaces. This automatic wire stripper has a spring loaded handle with plastic handle material, which ensures comfortable use. Ideal 45-262 7 in Wire Stripper is the tool you will turn to when stripping wires again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- GOLDBLATT Blue Steel Wood Handled Pool Trowel 14 in. x 4in. (G06103)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- IDEAL T-8 Stripper (45-124)
- IDEAL Wirestop C/Stm Steel (L-5270)
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- IDEAL Replacement Blade, For 30-495 (30-4951)
- IDEAL 6 1/4 in Crimper RG-59, RG-6 (33-632)
- KNIPEX 7 2/25 in Crimper 29 to 5 AWG (97 53 04)
- Ideal Crimping Tools