Cartridge Relief Valve, Adjustable 400-3000 PSI, Pilot operated

  • Mfr # RV10-26A-0-N-30

  • Zoro # G816319157


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
3000 psi
Max. Flow GPM
30 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV10-26A-0-N-30
Zoro #
G816319157
UPC #
615986075722
Country of Origin
Unknown

Details

Max. Pressure (PSI)
3000 psi
Item
Cartridge Valves
Max. Flow GPM
30 GPM

Description

HydraForce screw-in, cartridge-style, pilot-operated, two-stage, spool-type hydraulic relief valve, intended for use as a pressure limiting device in demanding hydraulic circuits which require fast response and low hysteresis – 207 bar rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.