Shop All Paint Mixers
Hyde
Paint Mixer, 5/16 Dia, 17-1/2 In, 5 Gallon
Mfr # 43430
Zoro # G4956551
product price: $10.33
/ea
$10.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 5/16 in
- Length 17 1/2 in
- Head Dia. 3 1/4 in
- Head Type 3-1/8 in Impellers
- Construction Steel and Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 43430
- Zoro # G4956551
- UPC # 079423434303
- Country of Origin China
- Category Paint Mixers
Dimensions
Shaft Dia. | 5/16 in |
Length | 17 1/2 in |
Head Dia. | 3 1/4 in |
Details
Item | Paint Mixer |
Head Type | 3-1/8 in Impellers |
Construction | Steel and Polypropylene |
For Use With | Electric Drills |
Application | For Mixing 5 Gallon Paint |
Max. RPM | 1,500 RPM |
Description
Paint Mixer, Shaft Dia. 5/16 in, Length 17 1/2 in, Head Dia. 3 1/4 in, 3-1/8 in Impellers Head Type, Max. RPM 1,500 RPM, Steel and Polypropylene, For Mixing 5 Gallon Paint, For Use With Electric Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL CHEMICAL SENTINEL 805 ENVIROWASH TSP-5GAL PAIL (805)
- RUST-OLEUM Interior/Exterior Paint, Satin, Oil Base, Black, 1 qt (7777-502)
- DEVILBISS Gravity Spray Gun, 0.059In/1.5mm (FLG-CNG-115)
- SLIPDOCTORS SlipDoctors - Floor Grip - Gallon - Gloss (S-CT-FGGLS1G)
- HYDE 1 Gal 7" Plastic Multi-Blade Paint Mixer (43460)
- HYDE 19" Mudslinger 1 - 5 Gallon Power-Driven Mixer (46540)
- HYDE Paint Mixer, 1/4 Dia, 11 In L, 1 Gallon (43420)
- RED DEVIL Mixers 1-Gal Paint (4065)
- WARNER Plastic Paint Mixer, 10" L, Metal Shaft, Fits 3/8" Drill (10330)
- THE BRUSH MAN 24” Heavy Duty Mixer, 3-3/4” Blade (Paints/Coatings), 6PK (MIXER-PAINT)
- WARNER Blade Mixer, Spiral, 3-1/4" (10121)
- Hyde Paint Mixers