Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Hyde Tools 33250 Glass Scraper With 1 Blade 4 In.
Mfr # 1952373
Zoro # G403786539
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 1952373
- Zoro # G403786539
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Use to remove coatings, paint and stickers from window glass. No tools required to replace blade. Rugged acetal construction resists most paint thinners. 1 blade included.
Features- Glass Scrapers.
- Size - 4 in.
- Dimension - 6.60 x 5.60 x 5.10 in.
- Item Weight - .20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (10E905)
- PROTO 3/8" Drive Ratchet Repair Kit, Chrome (J52HTCFRK)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/8in. (DHS1125DG)
- REGAL CUTTING TOOLS 5/8-11 H5 4 Flt. Bottom Hand Tap (008564AS)
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- HYDE Economy 2 in. W X 7 1/4 in. L Polypropylene Standard Smoother/Spreader (05520)
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13080)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (02205)
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- Hyde Putty & Joint Knives, Spatulas, Scrapers