Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Poke Through Box, Wiring Box, 1 Gang, Steel, Round
Mfr # S1PT4X4BL
Zoro # G3019423
original price:
$649.13
12% off
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Number of Gangs 1
- Material Steel
- Length 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT4X4BL
- Zoro # G3019423
- UPC # 783585371313
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 8 in |
Width | 8 in |
Height | 12-9/16 in |
Opening Size | 8 in |
Conduit Size | (3) 3/4 in |
Hole Dia. | 4 in |
Details
Item | Poke Through Box |
Box Type | Wiring Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Round |
Number of Inlets | 4 |
Color | Black |
Standards | UL/CSA |
Material - Mounting Hardware | Step-Down Installation |
Knockouts | Cover- Dual Flip Covers |
Style | FRPT - Complete Kits |
Application - For Use On | Carpet |
Finish Type | Black |
Description
Fire Rated Poke Through System, Steel and Aluminum, Opening Size 8 in, Opening Shape Round, Number of Gangs 1, Conduit Size (3) 3/4 in, Hole Dia. 4 in, Length 8 in, Width 8 in, Height 12 9/16 in, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- IDEAL Stm Std 16-26Ga (45-097)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Outlet Box, 1 Gang, Steel (RU100W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang (RF515NI)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- Hubbell Wiring Device-Kellems Electrical Boxes