Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, Octagon, 731, Duplex Receptacle
Mfr # 731
Zoro # G606884094
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Cover Type Duplex Receptacle
- Material 731
- Length 0.063 in
- Width 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 731
- Zoro # G606884094
- UPC # 50169007310
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.063 in |
Width | 3.63 in |
Height | 3.63 in |
Size | 0.063 in x 3.63 in x 3.63 in |
Each - Width | 3.630 in |
Dimensions | 0.063 in x 3.63 in x 3.63 in |
Details
Item | Electrical Box Cover |
Shape | Octagon |
Cover Type | Duplex Receptacle |
Material | 731 |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Application | Switches or receptacles may be installed into octagon boxes by using covers 729 or 731 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 100 ft. (146)
- MG ELECTRONICS 12VDC 1A (AC-DC) Power supply with screw terminals (ST-121A)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular, 822 (822)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass, Furniture Feed (PT2X2CBRS)
- Hubbell Electrical Box Covers