Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24'' E24d G4 USB-C Docking FHD

  • Mfr # 6PA50A4

  • Zoro # G111845894


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
Network (RJ-45)
Yes
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Number of USB 3.1 Downstream Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PA50A4
Zoro #
G111845894
UPC #
-
Country of Origin
China

Dimensions

Height
12.7 in
Depth
1.9 in
Viewable Screen Size
23.8 in
Screen Size Class
24 in
Width
21.2 in

Details

Aspect Ratio
16:9
Network (RJ-45)
Yes
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Number of USB 3.1 Downstream Ports
4
Features
OnScreen Control, Flicker-free, Anti-reflective, Low Blue Light, Digital Daisy Chain, IR Sensor, Anti-glare, Plug & Play, Cable Lock Slot
Stand Adjustments
Height, Pivot
HDCP Supported
Yes
Number of DisplayPorts
1
Webcam
Yes
Total Number of USB Type-C Ports
1
Brightness
250 Nit
DisplayPort
Yes
Native Contrast Ratio
1,000:1
Maximum Resolution
1920 x 1080
Dynamic Contrast Ratio
5,000,000:1
USB
Yes
Screen Mode
Full HD
Color
Black
Backlight Technology
WLED
USB Charging Port
5
Number of Screens
1
Response Time
5 ms
Number of HDMI Inputs
1
USB Type-C
Yes
Built-in Devices
USB Hub
Windows Hello Compatible
Yes
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Response Time Details
5 ms GTG
Pixel Pitch
0.27400 mm x 0.27400 mm
Item
LCD Monitor
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology

Description

24'' E24d G4 USB-C Docking FHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.