Hoshizaki America

Refrigerator and Freezer, Two Section Dual Temp Upright, Full Stainless Doors with Lock


product price: $16,310.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dimensions: 55 in. W x 35 in. D x 79.5 in. H. Interior capacity of 23.1 cubic feet refrigerator, 23.1 cubic feet freezer. Exclusive ''stepped'' door design to protect recessed door gasket. Epoxy electrocoated E-Coat evaporator coil to help fight corrosion for extended life for extended life. Stainless steel interior and exterior. Field reversible, spring assisted self closing doors with stay open feature no kit req'd. One piece, full door length, extruded aluminum flush mount door handle. Energy efficient thermostatic expansion valve self contained refrigeration system. Insulated with 2 3/8 in. CFC free, foamed in place polyurethane. Interior LED light bar is mounted horizontally on the ceiling. EverCheck digital control system with audio and visual alarms. R-290 refrigerant. Standard with 4 4 in. Stem Casters 2 with brakes. Includes 6 epoxy coated wire coated shelves. Optional kits: 6 in. Legs ,Epoxy or stainless steel shelves ,Tray/pan slides ,Foot pedal door opener ,Stainless Steel Back. Nominal Compres. of 770 BTU/hr at 1/4 HP refrigerator and 1425 BTU/hr at 3/4 HP freezer. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 58.25 in. L x 36.5 in. D x 81 in. H at 634 lbs. Top mounted energy efficient non-electric evaporation system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.