Shop All Building Automation Controls
Honeywell
Electronic Temp Control, 24 to 240VAC
Mfr # T775U2006
Zoro # G4873220
original price:
$486.99
8% off
new price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 2 SPDT
- Voltage Range 24 to 240V AC
- For Use With Cooling, Heating, Refrigeration
- Control Range -40 Degrees to 248 Degrees F
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T775U2006
- Zoro # G4873220
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Height | 8 3/16 in |
Sensing Bulb Dia. | 1/4 in |
Sensing Bulb Length | 2 in |
Width | 4 7/16 in |
Depth | 2 15/16 in |
Overall Height | 8 1/8 in |
Overall Width | 4 3/8 in |
Sensing Bulb Diameter | 1/4 in |
Overall Depth | 3 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP65, Maximum Control Temperature 248 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 150 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, 24V AC, Variable Output Voltage Yes, Overall Height 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- SUPCO Access Fitting, SF5421 (SF5421)
- SUPCO Potential Relay, 9067 (9067)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- HONEYWELL Aquastat Controller, Set At 240 F (L4006H1004)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- Honeywell Building Automation Controls