Shop All Door Switches
Honeywell
Door Switch, SPDT, Screw Terminals, 15A
Mfr # 23AC2
Zoro # G4553832
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stainless Steel Bracket
- HP 1/3hp @ 125/250V AC
- Contact Form SPDT
- Switch Function 3 Position, Push Momentary, Pull Maintained
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 23AC2
- Zoro # G4553832
- Country of Origin Mexico
- Category Door Switches
Dimensions
Length | 1.5 in |
Depth | 0.5 in |
Height | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Nominal Dimensions | HxW 1.81x1.97" (46.0x50.0mm) |
Overall Width | 1.59 in |
Overall Height | 1.81 in |
Description
Door Switch, Contact Form SPDT, Switch Function 3 Position, Push Momentary, Pull Maintained, Screw Terminals, AC Contact Rating 15 A @ 250 V, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, HP 1/3hp @ 125/250V AC, Type of Actuator Threaded Push Rod Plunger, Actuator Material Polyester, Depth 0.5 in, Height 1.5 in, Length 1.5 in, Operating Temp. Range -65 Degrees to 180 Degrees F, Standards CSA, UL Listed, Includes Stainless Steel Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (22AC2-UL)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- BEA Touchless Actuators (10MS31BASE)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- BEA Keyswitch (10KEYSWITCHMOM)
- BEA Activation Plates (10PBJ10)
- Honeywell Switches