Shop All Paper Towel Dispensers
Home Basics
Home Basics Metal Toilet Brush
Mfr # ZOR96246
Zoro # G108248417
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Length 4.5 in
- Dispenser Height 17.25 in
- Dispenser Color Stainless
- Paper Towel Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96246
- Zoro # G108248417
- UPC # 194220962467
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 4.5 in |
Dispenser Height | 17.25 in |
Paper Towel Width | 4.5 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Metal |
Dispenser Color | Stainless |
Description
Scrub your bowl in style with this easy-to-maintain toilet brush made from stainless steel. The brush features thick, stiff bristles that gently tidy up the bowl. The durable handle provides just the amount of reach for thoroughly and effectively cleaning hard-to-reach corners. The dome top shields you from splashing while cleaning the toilet. From contemporary, modern, industrial décor, the stylish shape makes it easy to match existing steel fixtures. With the brush out of sight, the holder doubles as unique décor. It also features a compact footprint taking minimal floor space making it easy to store away in a variety of places in a small bathroom. Tuck it beside or behind a commode and toilet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 18 gal, 8 in x 18 in, Oil, White, Polyester (WBB818)
- DRILLBRUSH Cleaning Supplies - Household Cleaners - Kitchen Accessories - Drill B (Original Green-Blk Medium)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- HOME BASICS Home Basics Wire Collection 6 Hook Mug Tree, Black (ZOR96185)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Home Basics Free Standing Paper Towel Holder with Weighted Base, Silver (ZOR96221)
- BOBRICK Bobrick Automatic Touch Free Universal Paper Towel Roll Dispenser, Stainless Steel (B-2974)
- Home Basics Paper Towel Dispensers