Shop All Sockets
Holex
1/4 inch Drive Socket, 6 pt, 8mm
Mfr # 631020 8
Zoro # G111460592
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Overall Length 25 mm
- Material Chromium vanadium steel
- Finish chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 25 mm |
Size | 8 mm |
Details
Socket Type | Standard |
Material | Chromium vanadium steel |
Finish | chrome-plated |
Output Type | 6 pt |
Item | Socket insert |
Description
1/4 inch Drive Socket, 6 pt, 8mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-S Material: Chrome vanadium steel- chrome-plated. Material: Chromium vanadium steel Dia drive output end: 11.7 mm Length: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Ratchet Repair Kit, Chrome (J54HTCFRK)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4042)
- STABILA Black Holster for Die-Cast Torpedo (30003)
- HOLEX 3/8 inch Drive Socket, 12 pt, Deep, 7/16 inch (637322 7/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- URREA 1/2" Drive 12-Point Deep Socket 3/4" (5324)
- Holex Sockets & Ratchets