Shop All Food Service Appliance Parts
Hobart
Door Strike
Mfr # 00-423847-00001
Zoro # G402254398
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco2c, Gco2d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs, Vc46d-10; Wolf Oven
- Features 1-3/8 in Slotted Centers
- Length 2 in
- Height 0.50 in
- Width 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-423847-00001
- Zoro # G402254398
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 0.50 in |
Width | 1.50 in |
Details
Item | Strike |
For Use With | Vulcan Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco2c, Gco2d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs, Vc46d-10; Wolf Oven |
Features | 1-3/8 in Slotted Centers |
Fits Brand | Vulcan; Wolf |
Application | Door |
Description
;2" X 1-1/2" Plate With 1-3/8" Ctrs, Old # 358542-1;Vulcan Eco2C, Eco2D, Eco4C, Eco4D, Eco4S, Eco6C, Eco6D,;Gco2C, Gco2D, Gco4C, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D,;Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed,;Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs, Vc46D-10;Wolf Oven
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCE CRACKERS, TOASTY, PK (LNESN40654)
- HOBART Switch, Reed Tube (00-946633)
- KEURIG COFFE K-CUP HWN BND 24PK (5000330091)
- CRESTWARE Sauce Pan, 8 qt, Aluminum (PAN8)
- HOBART Gasket, Nozzle, Humidity (00-945616)
- HOBART Switch Kit 3/8" 5 1/4T (00-419621-000G1)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 87713-065-1 (87713-065-1)
- HOBART WHIP, WIRE (30 QT) for Hobart - Part# 00-23525-2 (00-23525-2)
- HOBART Door Gasket 24-1/2" X 29-1/2" (00-280984-00002)
- HOBART Air Shutter 2-1/2" (719329)
- HATCO Warmer Element120V 800W For - Part# Htr02.08.104D.00 (HTR02.08.104D.00)
- Hobart Food Service Appliance Parts