Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative and Misting cooler parts
Mfr # 6017069
Zoro # G503530315
original price:
$14.19
3% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 2 in
- Standards UL Recognized US & Canada
- Includes Replacement Rotary Control Switch for MC18
- For Use With Mfr. No. MC17, Mfr. No. MC18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 6017069
- Zoro # G503530315
- UPC # 818015027017
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 1 in |
Width | 2 in |
Length | 2 in |
Details
Standards | UL Recognized US & Canada |
Item | Evaporative and Misting cooler parts |
Includes | Replacement Rotary Control Switch for MC18 |
For Use With | Mfr. No. MC17, Mfr. No. MC18 |
Max. Amps | 8 A |
Material | Plastic |
Voltage | 125 V AC |
Accessory Type | Evaporative and Misting cooler parts |
Description
Evaporative and Misting cooler parts, Max. Amps 8 A, 125 V AC Voltage, Material Plastic, 1 in Height, 2 in Length, 2 in Width, For Use With Mfr. No. MC17, Mfr. No. MC18, Includes Replacement Rotary Control Switch for MC18, Standards UL Recognized US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z752)
- DAYTON Valve Rebuild Kit, With Instructions (066062)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- HESSAIRE Evaporative and Misting cooler parts (6375500)
- HESSAIRE Cooler Cover for MC92V Mobile Cooler (CVR6091)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6060050)
- HESSAIRE 40 in H X 16 in W Tan Canvas Media Pad Set (6018053)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- HESSAIRE Evaporative Cooler Pad, 24" H, 12" W (P24X12X6-3)
- GLOBAL EQUIPMENT 36" Replacement Media Pads for Evaporative Cooler 600581 (MI2603R-P1)
- Hessaire Evaporative Cooler Pads and Accessories