Shop All Specialty Cleaners
Herkules
Paint Gun Cleaner, 20 oz., PK6
Mfr # SC-06
Zoro # G7572092
product price: $144.99
/pk 6, $24.17/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Paint Gun Cleaner
- Size 15 oz
- Container Type Aerosol can
- Fragrance odorless
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Herkules
- MFR # SC-06
- Zoro # G7572092
- UPC # 818227020295
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Description
Paint Gun Cleaner, Materials Removed Paint, Remover Type Paint Remover, Contains Solvent, Base Type Solvent, Product Form Spray, Strength Extra-Strength, Container Size 15 oz, Application Paint Cleaner, For Use On Glass, Metal, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 48.87 Percent, Container Type Aerosol, Application Method Spray, Color Clear, Features Two Stream Options: Wide or Narrow, Flammability Flammable, Scent Solvent, VOC Content 48.87
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- BRILLO SPONGE MAX N0- SCRATCH ALL PRPS, 2PK (24826)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- WALTER SURFACE TECHNOLOGIES Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml (53G182)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- UNGER Stingray Glass Cleaner (SRL02)
- SUMMIT BRANDS Dishwasher Cleaner Freshener (DTO312T)
- BETCO FiberPro Foam Control Liquid Defoamer, 1 gal Bottle, 4PK (4030400)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- TITAN LABORATORIES Titan Glass Gleam Glide Solution Pint (55012)
- Herkules Specialty Cleaners