Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9305-316
Zoro # G003548902
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 22.5 in
- Liner Material Stainless Steel
- Pipe Length 22 1/2 in
- High Temperature Degrees 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9305-316
- Zoro # G003548902
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 22.5 in |
Pipe Length | 22 1/2 in |
Pipe Diameter | 3 in |
Max. Duct Length | 22 1/2 in |
Overall Length | 22 1/2 in |
Outside Diameter | 3 3/8 in |
Inside Diameter | 3 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 3" Dia x 24" L Single Wall Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
End Type | Plain |
Compatible with Fuel Type | LP Gas |
Finish/Material | Stainless Steel |
Material | Stainless Steel |
Vent Material | Stainless Steel |
Product Type | Gas Vent Pipe |
Material Grade | 316L |
System of Measurement | Inch |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Insulation Cover (MSBVINSCEN)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- SUPCO Potential Relay, 9067 (9067)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201625)
- HEATFAB Gas Vent Pipe (9301-316)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (SC03L36-316)
- HEATFAB Gas Vent Pipe (9414TERM)
- HEATFAB Gas Vent Pipe (9360-316)
- HEATFAB Gas Vent Pipe (9401-316)
- INTEGRA MILTEX Gelco 13239 13 Inch x 28 Inch Model L Gelco Stainless Steel Multi-flue Chimney Top 8 Inch High 3/4 Inch Mesh (13239)
- Heatfab Heating Ventilation