Shop All End Tables
Hastings Home
17.75 W, 19.75 L, 23.75 H
Mfr # 985537WOW
Zoro # G001775980
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.75
- Length 19.75
- Height 23.75
- Weight 26.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 985537WOW
- Zoro # G001775980
- UPC # 194189503749
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.75 |
Length | 19.75 |
Height | 23.75 |
Details
Weight | 26.06 |
Description
The 1-Drawer Nightstand by Hastings Home is a stylish and practical option for any home! With 1 convenient drawer as well as a lower shelf for storage, and a classic style that will look great in any room, this end table is an excellent choice for your office, bedroom, or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-MEL-WAL-GG)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HIGHBOY American Heritage Wedge End Table (HI21845)
- Hastings Home End Tables