Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4
Mfr # 74393
Zoro # G7183400
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2790"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 74393
- Zoro # G7183400
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.2790" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 3/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Ball End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line Reel Pnk 270' (25109)
- WESTWARD 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (21WN15)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- KNIPEX 7 2/25 in Crimper 29 to 5 AWG (97 53 04)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1"x1"x3"x6" (C80974)
- Harvey Tool Ball End Mills