Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 923840
Zoro # G7231210
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0930" (3-3/32)
- Shank Dia. 0.3750" (3/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 923840
- Zoro # G7231210
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0930" (3-3/32) |
Shank Dia. | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Depth of Cut | 0.1770" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.0930" (3/32) |
Top Corner Radius | 0.01 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 10 |
SAE or Metric | SAE |
Flutes | 10 |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 118-Degree Pt Jobber Length HSS Standard Twist Drill Bit Set 115-Piece (43550)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BX-5PK)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- Harvey Tool Keyseat Cutter