Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 3 Flute 0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut
Mfr # 784816-C3
Zoro # G402588165
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Number of Flutes 3
- Milling Dia. 0.2500" (1/4)
- Length of Cut 0.7500" (3/4)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 784816-C3
- Zoro # G402588165
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.2500" (1/4) |
Length of Cut | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Measurement System | Inch |
Number of Flutes | 3 |
Included Angle | 60 |
Finish | C3 |
Angle per Side | 30 |
LOC Multiple | (3x) |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 60° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- HHIP 15 Piece 3/8" Indexable GTN-2 Cut-Off Tool Kit (3900-5368)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HHIP 1/8 X 1/2" HSS Corner Rounding End Mill (5800-4040)
- Harvey Tool End Mills