Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.0370"
Mfr # 955202
Zoro # G7146556
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Overall Length 1.5000" (1-1/2)
- End Length 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 955202
- Zoro # G7146556
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
End Length | 0.0400" |
Chamfer Length | 0.0190" |
Min. Opening Width | 0.0100" |
Radius | 0.0050" |
Minor Diameter | 0.0960" |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
Weldon Flat | N |
End to Center | 0.0590" |
Max. Opening | 0.0370" |
SAE or Metric | SAE |
Description
0.0370" Max Opening Width x 0.1250" (1/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7471)
- WARNER 5" Heavy Duty Scraper Replacement Blades, 50/Bulk (599)
- KYOCERA Turning Toolholder, MDJNR 164D (MDJNR164D)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- Harvey Tool Chamfer Cutters