Shop All Cable Trays
Hammond
N12 Wireway, Box Connector, Fits 8 x 8, Steel/Gray
Mfr # 1485EK
Zoro # G910889389
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Use inside box when entering with "Lay-In" Wireway.
- Color Gray
- Additional Description N12 Wireway, Box Connector - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485EK
- Zoro # G910889389
- UPC # 62398045297
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Features | Use inside box when entering with "Lay-In" Wireway. |
Color | Gray |
Additional Description | N12 Wireway, Box Connector - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND N4/12 Wiring Trough, 12 x 12 x 60, Steel/Gray (1486G60)
- HAMMOND Type 3R Wiring Trough, 10x10x48, Steel/Gray (C3RWT1048)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- COPE Splice Plate, Standard, PR (48-02RC)
- Hammond Cable Trays