LIGHTED SWITCH RED -15A/125V

  • Mfr # 1584S3

  • Zoro # G410892100


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Voltage
120 VAC
Features
Plastic construction; 0.25 x 0.032 inch tabs
Additional Description
LIGHTED SWITCH (RED) -15A/125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1584S3
Zoro #
G410892100
UPC #
62398080104
Country of Origin
Canada

Details

Item
Outlet Strip
Voltage
120 VAC
Features
Plastic construction; 0.25 x 0.032 inch tabs
Additional Description
LIGHTED SWITCH (RED) -15A/125V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.