Shop All Electrical Parts
Hammond
20 AMP ROCKER SWITCH
Mfr # 1584S20
Zoro # G210892140
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Additional Description 20 AMP ROCKER SWITCH
- Features Plastic construction; 0.25 x 0.032 inch tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1584S20
- Zoro # G210892140
- UPC # 62398000611
- Country of Origin Canada
- Category Electrical Parts
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Additional Description | 20 AMP ROCKER SWITCH |
Features | Plastic construction; 0.25 x 0.032 inch tabs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- HAMMOND LIGHTED SWITCH RED -15A/125V (1584S3)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- GARLAND Thermocouple, 60" (2200601)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- CAMCO Rv Pwrgrip Ext Cord50Amp (55194)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- Hammond Electrical Parts