Shop All Collet Accessories
Haimer
Tightening Bolt, 27mm
Mfr # 85.300.27
Zoro # G3759808
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 27mm
- Type Tool Holder
- For Use With Combination Shell End Mill Adapters and Face Mill Arbors
- Overall Length 30.00mm
- Head Dia. 35.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.300.27
- Zoro # G3759808
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 27mm |
Overall Length | 30.00mm |
Head Dia. | 35.00mm |
Thread Size | M12 |
For Tool Holder Dia. | 27.00mm |
Details
Item | Milling Cutter Arbor Bolt |
Type | Tool Holder |
For Use With | Combination Shell End Mill Adapters and Face Mill Arbors |
For Tool Holder Type | Combination Shell End Mill Adapters and Face Mill Arbors |
Standards | DIN 6367 |
Compatible Mfr. Model Number | Tool Holder D-27 mm M12 |
Accessory Type | Milling Cutter Arbor Bolt |
Description
Milling Cutter Arbor Bolt, For Tool Holder Dia. 27.00mm, Overall Length 30.00mm, For Tool Holder Type Combination Shell End Mill Adapters and Face Mill Arbors, Compatible Mfr. Model Number Tool Holder D-27 mm M12, Head Dia. 35.00mm, Standards DIN 6367
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Inspection Mirror 2" x 3 (900-103)
- BLACK & DECKER Clamp Washer (761351-00)
- PROTO 3/8" Drive Ratchet Repair Kit, Chrome (J52HTCFRK)
- INGERSOLL-RAND Inlet Bush"g Assembly, 3/4 (2145-D565)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- Haimer Collets, Chucks & Accessories