Shop All Vehicle Bulbs & Lenses
Grote
Snow Plow Lamps and Connectors, PK2
Mfr # 64291-4
Zoro # G2550624
original price:
$150.69
9% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Color Clear
- Type Sealed Beam
- Termination Type Hardwired
- Length - Vehicle Lighting 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 64291-4
- Zoro # G2550624
- UPC # 089373450780
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 12 in |
Depth | 6" |
Width | 11-7/8" |
Length | 7-7/8" |
Height - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 6 in |
Overall Height | 5 1/2 in |
Overall Width | 6 in |
Overall Depth | 12 in |
Description
Snow Plow Light, Light Type Snowplow Light, Lighting Technology Halogen, Heated Non-Heated, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Swivel, Electrical Connection 5-way Packard Connector, Shape Rectangular, Number of Bulbs 2, Overall Height 5 1/2 in, Overall Width 6 in, Overall Depth 12 in, Housing Material Polycarbonate, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element, 7-7/8 x 2-5/32 in. (PA5682)
- WALKER EXHAUST Exhaust Muffler Assembly, 56204 (56204)
- ECCO Back Up Alarm, Drawn 0.2A, 2-51/64" H (510)
- BOSCH Body And Fender Dent Puller (898A)
- GROTE Courtesy Lamp, Chrome-Plated, Clear (60251)
- GROTE Replacement Lens-Yellow-For 46863 (92173)
- GROTE Dome Lamp, Recessed Mount, LED, L 18-1/4 In (61261)
- GROTE Halogen Bulb, Spade Terminal, 12V, Clear (90971-5)
- GROTE LED Courtesy Stepwell Lamp (60571)
- GROTE Turn Lamp, DoubleFace, ThinLine, Red/Yellow (50630)
- ILC Replacement for Grainger 2fmn2 replacement light bulb lamp, 10PK (2FMN2 GRAINGER)
- Grote Vehicle Bulbs & Lenses