Shop All Document Holders
Grote
Permit Holder, Document, 7 1/4Lx4 7/8W In
Mfr # 43424
Zoro # G1455352
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 1/4 in
- Type Document
- Finish Aluminum
- Includes Vinyl pouch
- Width (In.) 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 43424
- Zoro # G1455352
- UPC # 089373000602
- Country of Origin China
- Category Document Holders
Dimensions
Length (In.) | 7 1/4 in |
Width (In.) | 4 7/8 in |
Details
Item | Permit Holder, Aluminum |
Type | Document |
Finish | Aluminum |
Includes | Vinyl pouch |
Description
Permit Holder, Aluminum, Document, Aluminum, Depth (In.) -, Length (In.) 7 1/4 in, Width (In.) 4 7/8 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes Vinyl Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-300H, MP-12 (MP-12K)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- GROTE Vinyl Permit Holder (43411)
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- TARIFOLD X-tend Desktop Tablet Holder (X570007)
- MARTIN YALE Post Section to Hold Catalogs, 1" W (MPS3)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100 (UNV21121)
- Grote Document Holders