Shop All Vehicle Bulbs & Lenses
Grote
Dome Lamp, Surface Mnt, LED, Dia 5 29/32 In
Mfr # 61171
Zoro # G1287867
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Sub-Category Vehicle Interior Lighting
- Width - Vehicle Lighting 1 1/4 in
- Shape Round
- Lens Color - Vehicle Lighting Clear, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 61171
- Zoro # G1287867
- UPC # 089373139463
- Country of Origin Canada
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 1 1/4 in |
Diameter | 5-29/32" |
Depth | 1-11/64" |
Diameter - Vehicle Lighting | 5 29/32 in |
Overall Width | 1 11/16 in |
Overall Length | 5 15/16 in |
Overall Diameter | 5 15/16 in |
Overall Height | 5 15/16 in |
Description
Dome Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter 5 15/16 in, Maximum Brightness 290 lm, Electrical Connection Blunt Cut, Overall Length 5 15/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 11/16 in, Overall Height 5 15/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Primary 16Ga100'Blu (55668223)
- VICTRON ENERGY Smart BatteryProtect 12/24V-100A (BPR110022000)
- TIMKEN Tapered Roller Bearing Cone, 14137A (14137A)
- A & I PRODUCTS Assembly, Cable, 48� (For SBA Valves) 17" x17" x1.5" (A-VFH1441)
- GROTE Interior Utility Lamp, Clear (61501)
- GROTE Clr/Mkr- Yel- Snglbulb- Ovl W/Cl A Rftr-, 46713-5 (46713-5)
- GROTE Led Work Lamp Asm, 63F61 (63F61)
- GROTE Square Dome Lamp with Switch (61221)
- GROTE Halogen Bulb, Spade Terminal, 24V, Clear (91051)
- GROTE Submersible LED Kit, Square, Black/Red (65440-5)
- DISCO Two Tray Bulb Assrtmnt Adj Red Tray W/Clr Lid (8627RCP)
- Grote Automotive Headlight, Signal & Tail Light Assemblies