Shop All Vehicle Bulbs & Lenses
Grote
Courtesy Light, Oval, Clear, White
Mfr # G6131
Zoro # G2568461
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Mounting Centers 2 in
- Lamp Life 2 yr
- Lighting Technology - Vehicle Lighting LED
- Length - Vehicle Lighting 3 in
- Post No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G6131
- Zoro # G2568461
- UPC # 089373153476
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 3 in |
Width | 2-3/4" |
Height - Vehicle Lighting | 2 in |
Length | 2-1/16" |
Width - Vehicle Lighting | 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 2 1/16 in |
Overall Length | 2 3/4 in |
Description
Courtesy Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 2 3/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 1/2 in, Overall Height 2 1/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Bracket, Standards Not Applicable, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE Textured Rubber Mud Guards, 251442 (251442)
- FANMATS University of Alabama - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14978 (14978)
- GROTE Circuit Breaker Panel, 8 Position (82-2304)
- CRESCENT JOBOX 100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks (484000)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 24V (64921)
- GROTE Halogen Bulb, Spade Terminal, 12V, Clear (90971-5)
- GROTE Courtesy Lamp (60151)
- GROTE Dome Lamp, LED, 18 In., 12 V (61F01)
- GROTE Dome Lamp, LED, Length (In.) 7-5/8 (61121)
- GROTE Courtesy Light, LED, Slimlite With Switch (60591)
- MIDWEST FASTENER #1651 Clear Glass Miniature Light Bulbs 3PK (65695)
- Grote Automotive Headlight, Signal & Tail Light Assemblies