Shop All Knockout Hole Punches
Greenlee
Punch Unit-Rect.750X1.31 19.1X33.3
Mfr # 60034
Zoro # G0902338
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.750" x 1.310"
- For Use With Greenlee Hand/ Hydraulic Driver
- Includes Punch, Die, Draw Stud and Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 60034
- Zoro # G0902338
- UPC # 783310600343
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.750" x 1.310" |
Details
For Use With | Greenlee Hand/ Hydraulic Driver |
Item | Punch Unit-Rect.750X1.31 19.1X33.3 |
Includes | Punch, Die, Draw Stud and Nuts |
Description
Punch Unit-Rect.750X1.31 19.1X33.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Roller (141771)
- SPERRY INSTRUMENTS Wire Stripper, 20 to 8 AWG (GST-70M)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- GREENLEE Punch-Rd 2.500 Conduit (1429AV)
- GREENLEE Punch (5136AV)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- GREENLEE Knockout Punch, 1-7/32in., 10 ga., Cutter (7212SP-1-7/32P)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE Knockout Punch, 2-7/8in., 10 ga., Cutter (7212SP-2-1/2P)
- RUKO Knockout Punch, 31mm (109310)
- Greenlee Electrical Tools