Shop All Cabinet Workbenches
Greene Manufacturing
Mobile Cabinet Bench, Steel, 36" W, 24" D
Mfr # EXM-350-36
Zoro # G0103255
product price: $3,347.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,347.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EXM-350-36
- Zoro # G0103255
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 36 in |
Height | 36 in |
Depth | 24 in |
Overall Height | 36 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 6 in |
Drawer Height | 4 in |
Door Cabinet Height | 26 in |
Drawer Depth | 20 in |
Drawer Width | 36 in |
Door Cabinet Width | 36 in |
Cabinet Height | 26 in |
Overall WxD | 36 in x 24 in |
Cabinet Interior Depth | 24 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 3, Number of Shelves 1, Overall Depth 24 in, Overall Height 36 in, Overall Load Capacity 2,500 lb, Overall Width 36 in, Top Metal Material Gauge 7 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel with Brakes, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 34 1/8 in H x 28 in W, 5 Shelves, Gray (1205-95)
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- Greene Manufacturing Cabinet Workbenches