Shop All Tongue & Groove Pliers
Gray Tools
Pliers Wrench, 10"
Mfr # B280B
Zoro # G704422877
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10" Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B280B
- Zoro # G704422877
- UPC # 67965114272
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 |
Size | 10" Long |
Details
Item | Pliers |
Description
Smooth and parallel jaws will not damage the surface of the workpiece.. Thin profile jaws permit access to fasteners where space is limited and where ordinary tools cannot fit.. Fine push-button adjustment of all wrench sizes.. Laser marked scale displays SAE and Metric values.. Very versatile tool, ideal for many applications such as gripping, holding, pressing, and bending.. Fully adjustable jaws open to 2”/52mm (B280B) and 11⁄2”/38mm (B287B).. 19 setting positions for B280B and 15 setting positions for B287B.. Chrome plated surface finish for maximum resistance against corrosion.. Drop-forged from high quality chrome vanadium tool steel, individually heat treated to 44HRC. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Gear Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 4 Pockets (GB5116)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8114910)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #40 (16W782)
- GRAY TOOLS Pliers Wrench, 7" (B287B)
- GRAY TOOLS Water Pump Pliers, 10-1/4" Long, 1-1/2" Jaw (258A)
- GRAY TOOLS 20" Tongue & Groove Slip Joint Plier, 3" Jaw (B45-20)
- GRAY TOOLS Plier Soft Jaw, 10" (520A)
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- AVEN Pliers Tongue/Groove, 9-1/2" (10365)
- GEARWRENCH 16" PITBULL K9™ Straight Jaw Dipped Handle Tongue and Groove Pliers (82166)
- Gray Tools Pliers