Shop All Pump Parts
Goulds Water Technology
Hi-Temp Seal
Mfr # 10K19
Zoro # G8491707
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3656
- Fits Brand Goulds
- Product Type Hi-Temp Seal
- Compatible with Brand Gould's
- Compatible with Series Family 3656, 3657
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 10K19
- Zoro # G8491707
- Country of Origin Mexico
- Category Pump Parts
Details
Item | Seal |
For Use With Mfr. Model Number | 3656 |
Fits Brand | Goulds |
Product Type | Hi-Temp Seal |
Compatible with Brand | Gould's |
Compatible with Series Family | 3656, 3657 |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 3656 |
Gasket Material | Carbon, EPR, Silicon Carbide |
Compatible with Manufacturer Model Number [NEW] | 3656 |
Compatible Manufacturer Part Number | 3656 |
Compatible with Manufacturer Part Number | 3656 |
Compatible Manufacturer Model Number | 3656 |
For Use with Mfr. Model Number | 3656 |
Description
Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656, Gasket Material Carbon, EPR, Silicon Carbide
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 2.0 GPM (7812-104)
- CHEM-TECH Metering Pump, 7 GPD, 125 PSI (XP007LAHXG19)
- BECKETT Pump-115V Condensate 212 degree Plenum (CB501ULHTSP)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8705)
- GOULDS WATER TECHNOLOGY Mechanical Seal Assembly Viton (10K64)
- GOULDS WATER TECHNOLOGY Shaft Seal Assembly, Sil-Car/Viton Seal (10K27)
- GOULDS WATER TECHNOLOGY IMPELLER WEAR RING 3420 30X30-31LDS PUMP PARTS AND ACCESSORY (C01256A10 1203)
- GOULDS WATER TECHNOLOGY GUIDEVANE-NPE (3L24)
- GOULDS WATER TECHNOLOGY Seal Repair Kit (RPK3656S)
- GOULDS WATER TECHNOLOGY MAINTENANCE REPAIR KIT PUMP PARTS AND ACCESSORY (R196-MKM13Z)
- DAYTON Pump Shaft (PPL5604G)
- Goulds Water Technology Pump Parts