Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, SJTW, 5-15R, 2.5 ft., White

  • Mfr # 500802

  • Zoro # G308641292


product price: $13.99
/ea

Key Features

Type
SJTW
Receptacle Configuration
5-15R
Cord Length
2.5 ft.
Color
White
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500802
Zoro #
G308641292
UPC #
707022325141
Country of Origin
China

Dimensions

Cord Length
2.5 ft.

Details

Item
Power Strip
Type
SJTW
Receptacle Configuration
5-15R
Color
White
Gauge/Conductor
14/3
Standards
UL and cUL Listed
Housing Material
Plastic
Number of Outlets
6

Description

Allows you to safely and conveniently add multiple power outlets to your home, office or workshop wth 6 outlets. Rocker-style lighted on/off switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.