Fan Forced Wall Heater, Shaded Pole Motor, 1500/2000W, 208/240V

  • Mfr # 246745

  • Zoro # G808623552


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Type
Forced Air Heater
Heater Voltage
208/240
Wall Opening Width
10/5/2008
Color
White
Wall Opening Depth
4/3/2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246745
Zoro #
G808623552
UPC #
707022469982
Country of Origin
China

Dimensions

Wall Opening Width
10/5/2008
Wall Opening Depth
4/3/2004
Height
12-1/4 in

Details

Electric Heater Type
Forced Air Heater
Heater Voltage
208/240
Color
White
Grille Material
Steel

Description

Fan Forced Wall Heater offers convenient and quick heat for a multitude of workspaces. This fan-forced heater is made to push air over a heating element and then circulate the heat into a room or space, providing heated areas quicker than a conventional convection heater. Because they are mounted recessed into the wall, these heaters take up virtually no space. Fan heaters are also very efficient and use a small amount of energy to circulate heat in a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.