Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Steel Deck, Starter, 72inW x 48inD x 72inH
Mfr # 504349
Zoro # G911826901
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 504349
- Zoro # G911826901
- Country of Origin Malaysia
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8in thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 4 Shelves, No Deck, Gray (B2296734)
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297035)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297938)
- DEWALT Industrial Storage Rack, 18 in D, 49 5/8 in W, 3 Shelves, Yellow/Black (DXST4500)
- Global Industrial Bulk Storage Racks