Shop All Monitor Mounts & Brackets
Global Industrial
10-30in Flat Screen Vesa Monitor Mount, 6-3/4inW x 1-1/2inD, Black
Mfr # 493573MM
Zoro # G711937852
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493573MM
- Zoro # G711937852
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
This VESA LCD monitor mount from Global IndustrialTM allows wall mounting of flat screen monitors up to 30in. Easily mount your flat screen monitor to a position at your desired viewing height using these VESA mounts and included upright bracket on to Global IndustrialTM workbench upright. The bracket for upright measures 5inW x 4-1/2inH with 1-1/4in U-Champ channel width. The VESA mount allows the monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. It locks in place with a thumbscrew. The mount has a weight capacity is up to 80 lbs. The monitorfts wall plate hooks onto the mount for easy installation. It accommodates any flat panel monitor from 10in to 30in. This mount is UL listed. It is easy to assemble. The product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium 1632 3 V 137 Ah Medical Battery 1 pk (DL1632BPK)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX350 Rancher 350CC 00-'06 (YTX14-BS52)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 6 Pack (ML7-12MP6361737)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- FURRION Furrion FOS07TASR7 in. Monitor Plus 1 Rear Camera for Make (F6N-FOS07TASR)
- Global Industrial Monitor Mounts & Brackets