Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 4400 lb., Steel
Mfr # 3-10204
Zoro # G6463913
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Roller Dia. 2 5/8 in
- Overall Length 7 in
- Overall Height 4 in
- Overall Width 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-10204
- Zoro # G6463913
- Country of Origin Germany
- Category Surface Plate
Dimensions
Roller Dia. | 2 5/8 in |
Overall Length | 7 in |
Overall Height | 4 in |
Overall Width | 39 3/8 in |
Top Plate Width | 4 3/4 in |
Roller Width | 3 in |
Deck Width | 4 3/4 in |
Width Across Deck | 9 3/8 in to 39 3/8 in |
Top Plate Length | 5 1/2 in |
Overall LxWxH | 7 in x 39 3/8 in x 4 in |
Deck Height | 4 in |
Deck Length | 5 1/2 in |
Roller Axle Diameter | 1 in |
Top Plate LxW | 5 1/2 in x 4 3/4 in |
Deck LxWxH | 5 1/2 in x 4 3/4 in x 4 in |
Wheel Dia. | 2 5/8 in |
Wheel Width | 3 in |
Description
Back Steerman Machine Roller, Load Capacity 4,400 lb, Deck Length 5 1/2 in, Deck Width 4 3/4 in, Deck Height 4 in, For Surface Type Any Surface, Top Plate Length 5 1/2 in, Top Plate Width 4 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 9 3/8 in to 39 3/8 in, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 7 in, Overall Width 39 3/8 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160304-MP3 WPP20S)
- ZORO SELECT Hand Tool, M5, 60mm, RNHT (RNHT-M5)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- Gks-Perfekt Surface Plate