Shop All 1-Phase Blower Motors
Genteq
Direct Drive Blower Motor, 1 HP, ECM, 460V
Mfr # 6410
Zoro # G4313858
original price:
$704.99
19% off
new price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Frame 48
- Manufacturers Warranty Length 1 yr
- RPM Range 1,001-1,100
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6410
- Zoro # G4313858
- UPC # 815585023845
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 15/16 in |
Length Less Shaft | 8 1/8 in |
Overall Length | 12 in |
Bolt Circle Dia. | 5 3/8 in |
Body Dia. | 5 5/8 in |
Lead Length | 42 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 460V AC, Full Load Amps 4 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Belly Band, Motor Mounting Position Vertical Shaft Down, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.478 Inch ID x 1.00 Inch Long Ferrules, PK 50 (F4750L-50)
- D&D 54" Outside Length, 3/8" Top Width, 1 Ribs (3VX540)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- GENTEQ Direct Drive Blower Motor, 1/2HP, ECM, 460V (6405)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, Band (6710)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2AH)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- GOODMAN B13400313S 208/230V 1/5 Hp 1075 (B13400313S)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CPA2PH)
- Genteq 1-Phase Blower Motors